Beli alat uji emisi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGO Safety Cut Resistant Gloves Level C (Sarung Tangan)Deskripsi:Durable lightweight Level C Cut Resistant Gloves with high level of dexterity suitable for mechanical tasks that require sensitivity and precision.atribut:
- Color: Grey
- Heshbon Alat Uji Emisi KendaraanDeskripsi:- Oiltemp. Sensor [Option]- Power Cord- Rs232Ccable- Rpm Sensor (Batterytype)(Option]- Bolt- Probe & Hoseatribut:
- Detection: Photodiode
- Display: 4digit 7segmentLED
- Display of Smoke Density (time/s): 4
- Inside Diameter (mm): 21
- Light Measurement Range (m-1): 0.00 to 21.42
- Light Resolution (m-1): 0.01
- Light Source: Green LED(565nm)
- Measurement Items: Smoke opacity, Smoke Density, RPM(option)
- Oil Measurement Range: o to 150
- Oil Resolution: 1
- Precision: Within ±1% (RPM :±80rpm)
- Repeat: Within 1%
- Response Time (s): 0.5 (90%)
- Shell Length (mm): 215
- Shell Tempur.: Maintain constantly about 80
- Smoke Detecting Speed (time/s): 60
- Smoke Measurement Range (%): 0.0 to 100.0
- Smoke Resolution (%): 0.1
- Speed Measurement Range (rpm): 0 to 8000
- Speed Resolution (rpm): 10
- TRIPLETT Gas Analyzer (Alat Analisa Gas)atribut:
- UNSPSC: 31160000
- Accuracy: +/-10 PPM or +/-5% of Reading Whichever Is Greater
- Auto Power OFF: Yes
- Brand: TRIPLETT
- Carbon Monoxide Measurement Range (ppm): 0 to 1000
- Data Storage: Manually Store/Recall 10 Readings
- Power Source (V): 9 Battery
- Product Type: Portable Carbon Monoxide Meter
- Resolution (ppm): 1
- KRISBOW Alat Uji Emisi Mesin Dieselatribut:
- Smoke sampling: Air cylinder
- Sampling Volume: 330 ±15cc
- Display: digital display
- Testing Method: standard contamination paper
- Measurement Range (%): 0.0-100
- Degree of Indication: Max. indication 2%
- Dimensions (LxWxH) (mm): 330x360x370
- Min. Scale Value (%): 0.1 (1/1000)
- Power Supply (V): AC 220/50-60Hz
- BioBase Automotive Gas AnalyzerDeskripsi:Used to measure vehicle emissions of gas concentration.atribut:
- Measuring Range: HC: 0-10000*10'6(ppm)vol; CO: 0~10*10 2(%)vol CO2: 0~20*10-2(%)vol; O2: 0-25*102(%)vol; A: 0.50-3.00; C0:0-10*10-2(%)vol
- Indicating Error: HC±12*106(ppm)vol; C0±0.06*10-2(%)vol; C02±0.5*10-2(%)vol; 02±0.1*10'2(%)voI
- Stability: Moment drift≤±3%
- Response Time: 95% (Response is not more than 10s)
- Pre-heating Time (minute): 8 (Preheating 3 Emergency Detection)
- Package Size (mm): 620x435x295
- Power Supply (Optional) (V): DV12
- Power Supply AC (V/Hz): 110-240±10%, 50/60
- Repeatability : ≤±2%
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- KRISBOW Alat Uji Emisi Gas Buangatribut:
- Display: 4 digit 7 segment LED
- Repetition Rate: Less than 2 % FS
- Response Time: Within 10 second
- Dimensions (LxWxH) (mm): 420x298x180
- Flow Rate (L/minute): 4-6
- Operating Temperature (°C): 0-40
- Pre-heating Time (minute): Approx. 2-8
- SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Response Time (s): < 30
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)Deskripsi:Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.atribut:
- Mfg Part Number: 0564 3004 89
- Certification: The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3
- Storage Temperature (°C): -20 to +50
- Operating Temperature (°C): -5 to +45
- Charging Temperature (°C): 0 to +45
- Humidity Application Range (%RH): 15 to 90, not condensing
- CO Measurement (With H₂ Compensation): Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm
- CO Measurement (with H₂ Compensation and Dilution): Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm
- CO Measurement (without H₂ compensation): Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm
- Dimensions (L x H x W) (mm): 244x59x98
- Display: 5.0\" touch display, HD 1280x720 pixels, IPS (160 k)
- Efficiency Testing (Eta): Measuring Range: 0 to 120% Resolution: 0.1%
- Flue Gas Loss: Measuring Range: 0 to 99.9% Resolution: 0.1%
- Memory: 1 Million Measuring Values
- O₂ Measurement: Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. %
- Power Supply: Rechargeable Battery, USB Mains Unit
- Pressure Measurement: Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa
- Protection Class: IP 40
- Rechargeable Battery Life (hour): 10
- Temperature (instrument): Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range
- Qrotech Four Gas Analyzer Gasolineatribut:
- Target Subject: CO, HC, CO2, O2, AFR, NOx (optional), Excess Air
- Sensor Theory: CO, HC, CO2: Non-Dispersive Infrared Analysis (NDIR), O2, NOx: Electrochemical Cell
- Repetition Rate: Lower that ±2% FS
- Sample Requirement (L/minute): 4-6
- Category Temperature (°C): 0-40
- Included Accessories: Probe, Probe hose, Emergency Fuse, Water Leak Testing Cap, Emergency Filter, Instruction Manual, Power Cord, Ground Wire, and Type Approval Certificate
- Optional Accessories: Printer, Printer Paper, Rs 232
- Power Consumption (W): Approx. 50
- Pre-heating Time (minute): Approx 2 - 8
- Response Time (s): Within 10 (90% of the time)
- Size (mm): 285x410x155
- Voltage Use (V): AC110 or AC220
- SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)atribut:
- Series: Shield 4543
- Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
- SNI License: Yes
- monotaro Digital Moisture Analyzer (Analisa Kelembaban Digital)Deskripsi:A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Pricision: ± 1%
- Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
- Sampling: 1 time / s
- Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
- Accessories: Instruction manual, strap, protective cover
- Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
- Measurement Item: Moisture percentage
- Batteries: Two AAA (1.5 V) batteries
- Resolution Capability: 0.10%
- Weight (g): Approximately 119 (with protective cover installed, batteries included)
- Battery Life (continuous use): About 150 (when using alkaline dry batteries)
- Dimensions (mm): 50.9x132.9x24.7
- TESTO Flue Gas Analyzer (Alat Uji Emisi)Deskripsi:The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginnersThe compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.Delivery ScopeFlue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.atribut:
- Storage Temperature (°C): -20 to +50
- Accuracy, Pressure (hPa): ±0.5
- Accuracy, Temperature (°C): Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1
- Dimensions (mm): 203x83x46
- Display: Graphic 7-line display
- Measuring Range, Draught (hPa): - 20 to +20
- Measuring Range, Pressure (hPa): -40 to 40
- Measuring Range, Temperature (°C): Flue Gas: 0 to +400, Ambient: -20 to +100
- Operating Temperature (°C): -5 to +45
- Power Supply: Rechargeable battery: 1500 mAh, mains unit 5V/2A
- Extech Gas Analyzer (Alat Analisa Gas)atribut:
- Brand: EXTECH
- KRISBOW Alat Uji Emisi Mesin DieselDeskripsi:Diesel Opacity Smoke Testeratribut:
- Dimensions (cm): 45x20x42
- Response Time (s): 0.5
- Type: Opacity
- Voltage (V): 220
Daftar Harga alat uji emisi Terbaru October 2026
| UGO Safety Cut Resistant Gloves Level C (Sarung Tangan) | Rp67.900 |
| Heshbon Alat Uji Emisi Kendaraan | Rp109.999.900 |
| TRIPLETT Gas Analyzer (Alat Analisa Gas) | Rp3.899.900 |
| KRISBOW Alat Uji Emisi Mesin Diesel | Rp33.999.900 |
| BioBase Automotive Gas Analyzer | Rp90.999.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.599.900 |
| KRISBOW Alat Uji Emisi Gas Buang | Rp35.999.900 |
| SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi) | Rp2.799.900 |
| AS ONE Oxygen Monitor | Rp1.399.900 |
| Joyko Gel Ink Pen Color (Pulpen G2 / Pulpen Gel) | Rp4.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UGO%20Safety%20Cut%20Resistant%20Gloves%20Level%20C%20(Sarung%20Tangan)/a1P111076361-1.jpg)

/giP109668594-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)

/36P106780114-3.jpg)

/77P105880259-11.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
/4nP107697167-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Gloves%20Shield%204X43C%20(Sarung%20Tangan)/9lP102038345-2.jpg)
/45P102229149-3.jpg)
/keP112170734-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Dispenser%20Gemuk%20Otomatis/PULSARLUBE%20Automatic%20Lubricator%20Motor%20Pressure%20Type/o8P111734872-1.jpg)
/dtP109668497-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)